Motion
67149682
5/16-18, 1-3/4" OAL, 1-3/16" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
MI ITEM #11748852
MFR #67149682
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1-3/4" OAL, 1-3/16" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
MI ITEM #11748852
MFR #67149682

Mfr description
67149682 67149682 5/16-18X1 3/4" 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Diameter
    1-3/16 in
  • Length
    1-3/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-18 UNC

Details

  • Grade
    18-8
  • Head Style
    Flat
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)