Motion
67149963
5/16-18, 1" OAL, 1-3/16" Head Diam, Steel Elevator Bolt - Uncoated, Fanged Head, UNC Thread, Grade 2
MI ITEM #11748858
MFR #67149963
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1" OAL, 1-3/16" Head Diam, Steel Elevator Bolt - Uncoated, Fanged Head, UNC Thread, Grade 2
MI ITEM #11748858
MFR #67149963

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67149963 67149963 5/16-18 X 1" PL ST ELE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Diameter
    1-3/16 in
  • Length Measurement Type
    Overall Length
  • Length
    1 in
  • Thread Size
    5/16-18 UNC
  • Head Style
    Fanged
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text