Motion
67158105
Compression Spring - 0.6000 in OD, 1.5000 in Length, 0.0620 in Wire Size, 14.5900 lbs Max Working Load, 16.8600 lbs/in Spring Rate
MI ITEM #11748867
MFR #67158105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - 0.6000 in OD, 1.5000 in Length, 0.0620 in Wire Size, 14.5900 lbs Max Working Load, 16.8600 lbs/in Spring Rate
MI ITEM #11748867
MFR #67158105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67158105 67158105 .60X.062 X1-1/2 10/PK

Specifications

  • Free Length
    1.5000 in
  • Maximum Working Load
    14.5900 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.5410 in
  • Spring Rate
    16.8600 lbs/in
  • Wire Size
    0.0620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text