1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67185363
18" Wide, Wrapping Paper Dispenser Holds up to 9" Diam Rolls
MI ITEM #
11748869
MFR #
67185363
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 67185363
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67185363
18" Wide, Wrapping Paper Dispenser Holds up to 9" Diam Rolls
MI ITEM #
11748869
MFR #
67185363
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Contents
Dispenser/Cutter
Width
18 in
Details
Capacity
Holds up to 9" Dia. Rolls
Type
Wrapping Paper Dispenser
Overview
Mfr description
67185363 67185363 18" KRAFT PAPER DISPEN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought