Motion
67200220
#6-32 UNC, 3/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade J82 Steel, Zinc-Plated Finish, External Tooth
MI ITEM #11748882
MFR #67200220
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 3/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade J82 Steel, Zinc-Plated Finish, External Tooth
MI ITEM #11748882
MFR #67200220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67200220 67200220 6-32 X 3/8 PH PHL MACH
  • External tooth washers have serrations on the outside diameter that grip both the fastener and workpiece to lock into place
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #6-32
  • Drive Type
    Phillips
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.13a; SAE J82
  • Head Type
    Pan
  • Length Measurement Type
    Length Under Head
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text