Motion
67200246
#6-32 UNC, 7/16" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade J82 Steel, Zinc-Plated Finish, External Tooth
MI ITEM #11748883
MFR #67200246
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 7/16" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade J82 Steel, Zinc-Plated Finish, External Tooth
MI ITEM #11748883
MFR #67200246

Mfr description
67200246 67200246 6-32 X 7/16 PH PHL MAC
  • External tooth washers have serrations on the outside diameter that grip both the fastener and workpiece to lock into place
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #6-32

Details

  • Drive Type
    Phillips
  • Fastener Standard
    ASME B18.13a; SAE J82
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)