Motion
67201194
9,000 Inch Long x 1/2 Inch Wide x 0.015 Inch Thick, Heavy Duty Polyproylene Strapping Kit, 400 Lbs Tensile Strength, Contains Self Dispensing Box, White Polypropylene Strapping, 1000 Seals, Tensioner Tool and Crimper Tool
Mi Item #11748930
MFR #67201194
Price$751.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9,000 Inch Long x 1/2 Inch Wide x 0.015 Inch Thick, Heavy Duty Polyproylene Strapping Kit, 400 Lbs Tensile Strength, Contains Self Dispensing Box, White Polypropylene Strapping, 1000 Seals, Tensioner Tool and Crimper Tool
Mi Item #11748930
MFR #67201194

Mfr description
67201194 67201194 JUMBO KIT - COMPLETE P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$751.95/each

Specifications

Dimensions

  • Contents
    Self Dispensing Box, White Polypropylene Strapping, 1000 Seals, (1) Tensioner Tool, (1) Crimper Tool
  • Length
    9000 ft
  • Tensile Strength
    400
  • Thickness
    0.0150 in
  • Width
    1/2 in

Details

  • PSC Code
    8135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)