Motion
67202960
#6-32 UNC, 3/8" Length Under Head Hex Drive Machine Screw - Hex Head, Grade J82 Steel, Zinc-Plated Finish, External Tooth
MI ITEM #11749014
MFR #67202960
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 3/8" Length Under Head Hex Drive Machine Screw - Hex Head, Grade J82 Steel, Zinc-Plated Finish, External Tooth
MI ITEM #11749014
MFR #67202960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67202960 67202960 6-32 X 3/8 UNSL HH MAC
  • External tooth washers have serrations on the outside diameter that grip both the fastener and workpiece to lock into place
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment
  • They are driven by wrenches or sockets and are ideal in limited-clearance applications
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #6-32
  • Drive Type
    Hex
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.13a; SAE J82
  • Head Type
    Hex
  • Length Measurement Type
    Length Under Head
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text