Motion
67203786
5/8-11 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, Uncoated, 15/16" Hex
MI ITEM #11749030
MFR #67203786
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, Uncoated, 15/16" Hex
MI ITEM #11749030
MFR #67203786

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
67203786 67203786 5/8-11 X 2-1/2 FULLY T
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/8-11 in
  • Length
    2-1/2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Hex Size
    15/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text