Motion
67206086
#6-32 UNC, 1/2" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Internal Tooth
MI ITEM #11749035
MFR #67206086
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 1/2" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Internal Tooth
MI ITEM #11749035
MFR #67206086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67206086 67206086 6-32 X 1/2 18-8 SS MAC
  • Internal tooth washers have serrations on the inside diameter that grip both the fastener and workpiece to lock into place
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #6-32
  • Drive Type
    Phillips
  • Material
    Stainless Steel
  • Fastener Standard
    ASME B18.13
  • Head Type
    Pan
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text