Specifications
Dimensions
- Contents2 Coils, 500 Seals, Steel Strap Cutter, Sealing Tool, Tensioner, Heavy-Duty Reusable Dispenser
- Length200 ft
- Width1/2 in
Details
- PSC Code8135
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)