Overview
Mfr description
67208280 67208280 1/4" X 1 7/16" UNIVERS
- Plug anchors are plastic anchors used with lightweight fixtures
- They are installed into wallboard, block, brick and concrete with a wood screw or sheet metal screw.
Specifications
- Diameter1/4 in
- For Wall MaterialDrywall, Hollow Wall
- Length1-7/16 in
- MaterialPlastic
- Product TypesPlug
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data