Motion
67208363
3/8" Diam x 2-3/8" OAL, Plastic Plug Drywall & Hollow Wall Anchor - Use in Drywall, Hollow Wall
MI ITEM #11749051
MFR #67208363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam x 2-3/8" OAL, Plastic Plug Drywall & Hollow Wall Anchor - Use in Drywall, Hollow Wall
MI ITEM #11749051
MFR #67208363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67208363 67208363 3/8" X 2 3/8" MU10X60
  • Plug anchors are plastic anchors used with lightweight fixtures
  • They are installed into wallboard, block, brick and concrete with a wood screw or sheet metal screw.

Specifications

  • Diameter
    3/8 in
  • For Wall Material
    Drywall, Hollow Wall
  • Material
    Plastic
  • Product Types
    Plug
  • Length
    2-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought