Overview
Mfr description
67208405 67208405 3/16" X 1 " NYLON PLUG
- Plug anchors are plastic anchors used with lightweight fixtures
- They are installed into wallboard, block, brick and concrete with a wood screw or sheet metal screw.
Specifications
- Diameter3/16 in
- For Wall MaterialDrywall, Hollow Wall
- MaterialNylon
- Product TypesPlug
- Length1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data