Motion
67232009
M8x1.25 Metric Coarse, 20mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 4mm Key
MI ITEM #11749080
MFR #67232009
List Price$1.05/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse, 20mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 4mm Key
MI ITEM #11749080
MFR #67232009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.05/ca for your price

Overview

Mfr description
67232009 67232009 M8 X 20MM CUP PT SOC H
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Cup
  • Hex Key Size
    4.00 mm
  • Thread Size
    M8x1.25 mm
  • Length Measurement Type
    Overall Length
  • Length
    20.00 mm
  • Drive Type
    Hex Socket
  • Material Grade
    18-8, Austenitic Grade A2
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 916
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text