Motion
67300046
5/16-18 UNC Grade 2 Two Way Lock Nut with Distorted Thread - 1/2" Width Across Flats, 17/64" High, Zinc-Plated Finish
MI ITEM #11749170
MFR #67300046
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Grade 2 Two Way Lock Nut with Distorted Thread - 1/2" Width Across Flats, 17/64" High, Zinc-Plated Finish
MI ITEM #11749170
MFR #67300046

Mfr description
67300046 67300046 5/16-18 TWO WAY LOCK N
  • Two-way lock nuts have indentations in the flats that distort threads, which creates a locking action.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Height
    17/64 in
  • Thread Size
    5/16-18
  • Width Across Flats
    1/2 in

Details

  • Distorted Thread Type
    Center Lock
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Two Way Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)