Motion
67300129
7/16-14 UNC Grade 2 Two Way Lock Nut with Distorted Thread - 11/16" Width Across Flats, 3/8" High, Zinc-Plated Finish
MI ITEM #11749172
MFR #67300129
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC Grade 2 Two Way Lock Nut with Distorted Thread - 11/16" Width Across Flats, 3/8" High, Zinc-Plated Finish
MI ITEM #11749172
MFR #67300129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
67300129 67300129 7/16-14 TWO WAY LOCK N
  • Two-way lock nuts have indentations in the flats that distort threads, which creates a locking action.

Specifications

  • Thread Size
    7/16-14
  • Finish Coating
    Zinc-Plated
  • Height
    3/8 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Two Way Lock Nut
  • Width Across Flats
    11/16 in
  • Locking Type
    Distorted Thread
  • Distorted Thread Type
    Center Lock
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text