Motion
67300202
5/8-11 UNC Grade 2 Two Way Lock Nut with Distorted Thread - 15/16" Width Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11749174
MFR #67300202
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Grade 2 Two Way Lock Nut with Distorted Thread - 15/16" Width Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11749174
MFR #67300202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
67300202 67300202 5/8-11 TWO WAY LOCK NU
  • Two-way lock nuts have indentations in the flats that distort threads, which creates a locking action.

Specifications

  • Thread Size
    5/8-11
  • Finish Coating
    Zinc-Plated
  • Height
    35/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Two Way Lock Nut
  • Width Across Flats
    15/16 in
  • Locking Type
    Distorted Thread
  • Distorted Thread Type
    Center Lock
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text