Motion
67300244
Lock Nut - Two-Way Lock Nut, Steel Material, Thread Size: 3/4-10
MI ITEM #11749175
MFR #67300244
List Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Two-Way Lock Nut, Steel Material, Thread Size: 3/4-10
MI ITEM #11749175
MFR #67300244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.53/each for your price

Overview

Mfr description
67300244 67300244 3/4-10 TWO WAY LOCK NU
  • Two-way lock nuts have indentations in the flats that distort threads, which creates a locking action.

Specifications

  • Lock Nut Type
    Two-Way Lock Nut
  • Thread Size
    3/4-10
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Imperial
  • Height
    41/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Two Way Lock Nut
  • Width Across Flats
    1-1/8 in
  • Locking Type
    Distorted Thread
  • Fastener Standard
    UNC
  • Distorted Thread Type
    Center Lock
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text