Motion
67300525
1/2-20 UNF Grade 2 Two Way Lock Nut with Distorted Thread - 3/4" Width Across Flats, 7/16" High, Zinc-Plated Finish
MI ITEM #11749182
MFR #67300525
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF Grade 2 Two Way Lock Nut with Distorted Thread - 3/4" Width Across Flats, 7/16" High, Zinc-Plated Finish
MI ITEM #11749182
MFR #67300525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.98/each

Specifications

Dimensions

  • Height
    7/16 in
  • Thread Size
    1/2-20
  • Width Across Flats
    3/4 in

Details

  • Distorted Thread Type
    Center Lock
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Two Way Lock Nut

Overview

Mfr description
67300525 67300525 1/2-20 TWO WAY LOCK NU
  • Two-way lock nuts have indentations in the flats that distort threads, which creates a locking action.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought