Motion
67300566
5/8-18 UNF Grade 2 Two Way Lock Nut with Distorted Thread - 15/16" Width Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11749183
MFR #67300566
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18 UNF Grade 2 Two Way Lock Nut with Distorted Thread - 15/16" Width Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11749183
MFR #67300566

Mfr description
67300566 67300566 5/8-18 TWO WAY LOCK NU
  • Two-way lock nuts have indentations in the flats that distort threads, which creates a locking action.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    35/64 in
  • Thread Size
    5/8-18
  • Width Across Flats
    15/16 in

Details

  • Distorted Thread Type
    Center Lock
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Two Way Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)