Motion
67300806
#10-32 Zinc-Plated Steel Standard Tee Nut;5/16" Barrel Length, 3/4" Flange Diam, 3 Prongs
MI ITEM #11749189
MFR #67300806
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 Zinc-Plated Steel Standard Tee Nut;5/16" Barrel Length, 3/4" Flange Diam, 3 Prongs
MI ITEM #11749189
MFR #67300806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67300806 67300806 10-32 X 5/16 BARREL HT
  • Standard tee nuts have prongs along the outside diameter that dig into the workpiece when hammered.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.

Specifications

  • Barrel Length
    5/16 in
  • Finish Coating
    Zinc-Plated
  • Flange Diameter
    3/4 in
  • Material
    Steel
  • Thread Size
    #10-32 in
  • Type
    Standard
  • Number of Prongs
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text