Motion
67300848
1/4-20 Zinc-Plated Steel Standard Tee Nut;5/16" Barrel Length, 3/4" Flange Diam, 3 Prongs
Mi Item #11749190
MFR #67300848
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Zinc-Plated Steel Standard Tee Nut;5/16" Barrel Length, 3/4" Flange Diam, 3 Prongs
Mi Item #11749190
MFR #67300848

Mfr description
67300848 67300848 1/4-20X5/16 BARREL HT
  • Standard tee nuts have prongs along the outside diameter that dig into the workpiece when hammered.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Barrel Length
    5/16 in
  • Flange Diameter
    3/4 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number of Prongs
    3
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)