Motion
67300921
5/16-18 Zinc-Plated Steel Standard Tee Nut;3/8" Barrel Length, 7/8" Flange Diam, 3 Prongs
Mi Item #11749191
MFR #67300921
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Zinc-Plated Steel Standard Tee Nut;3/8" Barrel Length, 7/8" Flange Diam, 3 Prongs
Mi Item #11749191
MFR #67300921

Mfr description
67300921 67300921 5/16-18X3/8 BARREL HT
  • Standard tee nuts have prongs along the outside diameter that dig into the workpiece when hammered.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Barrel Length
    3/8 in
  • Flange Diameter
    7/8 in
  • Thread Size
    5/16-18 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number of Prongs
    3
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)