1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67300962
3/8-16 Zinc-Plated Steel Standard Tee Nut;7/16" Barrel Length, 1" Flange Diam, 3 Prongs
MI ITEM #
11749192
MFR #
67300962
Price
$0.38
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67300962
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67300962
3/8-16 Zinc-Plated Steel Standard Tee Nut;7/16" Barrel Length, 1" Flange Diam, 3 Prongs
MI ITEM #
11749192
MFR #
67300962
Mfr description
67300962 67300962 3/8-16X7/16 BARREL HT
Standard tee nuts have prongs along the outside diameter that dig into the workpiece when hammered.
Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.38
/each
Add to Cart
Specifications
Dimensions
Barrel Length
7/16 in
Flange Diameter
1 in
Thread Size
3/8-16 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Number of Prongs
3
Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items