Motion
67303404
20D, 6 Gauge, 4" OAL Common Nails Ring Shank, Grade 2 Steel, Bright Finish
MI ITEM #11749214
MFR #67303404
Price$35.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20D, 6 Gauge, 4" OAL Common Nails Ring Shank, Grade 2 Steel, Bright Finish
MI ITEM #11749214
MFR #67303404

Mfr description
67303404 67303404 20D (5LB BX) COMMON NA
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.08/each

Specifications

Dimensions

  • Length
    4 in
  • Size
    20D

Details

  • Coating
    Bright
  • Gauge
    6
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Ring
  • Type
    Common

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)