Motion
67303644
16D, 8 Gauge, 3-1/2" OAL Common Nails Ring Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749220
MFR #67303644
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16D, 8 Gauge, 3-1/2" OAL Common Nails Ring Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749220
MFR #67303644

Mfr description
67303644 67303644 16D (1LB BX) COMMON NA
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Size
    16D

Details

  • Coating
    Galvanized
  • Gauge
    8
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Ring
  • Type
    Common
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)