Motion
67303727
4D, 13 Gauge, 1-1/2" OAL Common Nails Ring Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749222
MFR #67303727
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4D, 13 Gauge, 1-1/2" OAL Common Nails Ring Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749222
MFR #67303727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67303727 67303727 4D (5LB BX) COMMON NAI
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1-1/2 in
  • Shank Type
    Ring
  • Material
    Steel
  • Gauge
    13
  • Size
    4D
  • Type
    Common
  • Coating
    Galvanized
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought