Motion
67304089
6D, 13 Gauge, 2" OAL Finishing Nails Smooth Shank, Grade 2 Steel, Bright Finish
MI ITEM #11749231
MFR #67304089
List Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6D, 13 Gauge, 2" OAL Finishing Nails Smooth Shank, Grade 2 Steel, Bright Finish
MI ITEM #11749231
MFR #67304089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.33/each for your price

Overview

Mfr description
67304089 67304089 6D (1LB BX) FINISH NAI
  • Finishing nails are used in molding, millwork, baseboards and other finishing applications. They have a small head for countersinking to hide the nail head after it is driven
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    13
  • Size
    6D
  • Type
    Finishing
  • Coating
    Bright
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text