Motion
67304162
10D, 12 Gauge, 3" OAL Finishing Nails Smooth Shank, Grade 2 Steel, Bright Finish
MI ITEM #11749233
MFR #67304162
List Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10D, 12 Gauge, 3" OAL Finishing Nails Smooth Shank, Grade 2 Steel, Bright Finish
MI ITEM #11749233
MFR #67304162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.98/each for your price

Overview

Mfr description
67304162 67304162 10D (1LB BX) FINISH NA
  • Finishing nails are used in molding, millwork, baseboards and other finishing applications. They have a small head for countersinking to hide the nail head after it is driven
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    12
  • Size
    10D
  • Type
    Finishing
  • Coating
    Bright
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text