Motion
67304642
3D, 16 Gauge, 1-1/4" OAL Finishing Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749242
MFR #67304642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3D, 16 Gauge, 1-1/4" OAL Finishing Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749242
MFR #67304642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67304642 67304642 3D (1LB BX) FINISH NAI
  • Finishing nails are used in molding, millwork, baseboards and other finishing applications. They have a small head for countersinking to hide the nail head after it is driven
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1-1/4 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Size
    3D
  • Type
    Finishing
  • Coating
    Galvanized
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought