Motion
67304840
12D, 12 Gauge, 3-1/4" OAL Finishing Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749247
MFR #67304840
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12D, 12 Gauge, 3-1/4" OAL Finishing Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749247
MFR #67304840

Mfr description
67304840 67304840 12D (1LB BX) FINISH NA
  • Finishing nails are used in molding, millwork, baseboards and other finishing applications. They have a small head for countersinking to hide the nail head after it is driven
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.55/each

Specifications

Dimensions

  • Length
    3-1/4 in
  • Size
    12D

Details

  • Coating
    Galvanized
  • Gauge
    12
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Smooth
  • Type
    Finishing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)