Motion
67305763
4D, 14 Gauge, 1-1/2" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749255
MFR #67305763
List Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4D, 14 Gauge, 1-1/2" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749255
MFR #67305763

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.40/each for your price

Overview

Mfr description
67305763 67305763 4D (1LB BX) BOX NAIL G
  • Box nails have a thin shank. They are suitable for light-duty applications
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Galvanized
  • Gauge
    14
  • Head Type
    Flat
  • Length
    1-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Smooth
  • Size
    4D
  • Type
    Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text