1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67305805
6D, 13 Gauge, 2" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #
11749256
MFR #
67305805
Price
$24.10
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67305805
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67305805
6D, 13 Gauge, 2" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #
11749256
MFR #
67305805
Mfr description
67305805 67305805 6D (1LB BX) BOX NAIL G
Box nails have a thin shank. They are suitable for light-duty applications
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.10
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Size
6D
Details
Coating
Galvanized
Gauge
13
Head Type
Flat
Material
Steel
Material Grade
Grade 2
Shank Type
Smooth
Type
Box
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items