Motion
67305888
10D, 11 Gauge, 3" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749258
MFR #67305888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10D, 11 Gauge, 3" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749258
MFR #67305888

Mfr description
67305888 67305888 10D (1LB BX) BOX NAIL
  • Box nails have a thin shank. They are suitable for light-duty applications
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Size
    10D

Details

  • Coating
    Galvanized
  • Gauge
    11
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Smooth
  • Type
    Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)