Motion
67305961
16D, 10 Gauge, 3-1/2" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749260
MFR #67305961
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16D, 10 Gauge, 3-1/2" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749260
MFR #67305961

Mfr description
67305961 67305961 16D (1LB BX) BOX NAIL
  • Box nails have a thin shank. They are suitable for light-duty applications
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.90/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Size
    16D

Details

  • Coating
    Galvanized
  • Gauge
    10
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Smooth
  • Type
    Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)