Motion
67306167
12D, 11 Gauge, 3-1/4" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749262
MFR #67306167
List Price$92.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12D, 11 Gauge, 3-1/4" OAL Box Nails Smooth Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749262
MFR #67306167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.30/each for your price

Overview

Mfr description
67306167 67306167 12D (5LB BX) BOX NAIL
  • Box nails have a thin shank. They are suitable for light-duty applications
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3-1/4 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    11
  • Size
    12D
  • Type
    Box
  • Coating
    Galvanized
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text