Motion
67306522
6D, 13 Gauge, 2" OAL Sinker Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
MI ITEM #11749265
MFR #67306522
List Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6D, 13 Gauge, 2" OAL Sinker Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
MI ITEM #11749265
MFR #67306522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.65/each for your price

Overview

Mfr description
67306522 67306522 6D (1LB BX) SINKER NAI
  • Sinker nails are used to fasten plywood flooring. They are countersunk and lie flush against the workpiece
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    13
  • Size
    6D
  • Type
    Sinker
  • Coating
    Cement Coated
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text