Motion
67306605
10D, 11 Gauge, 3" OAL Sinker Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
Mi Item #11749267
MFR #67306605
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10D, 11 Gauge, 3" OAL Sinker Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
Mi Item #11749267
MFR #67306605

Mfr description
67306605 67306605 10D (1LB BX) SINKER NA
  • Sinker nails are used to fasten plywood flooring. They are countersunk and lie flush against the workpiece
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Length
    3 in
  • Size
    10D

Details

  • Coating
    Cement Coated
  • Gauge
    11
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Smooth
  • Type
    Sinker
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)