Motion
67306886
12D, 10 Gauge, 3-1/4" OAL Sinker Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
MI ITEM #11749272
MFR #67306886
List Price$37.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12D, 10 Gauge, 3-1/4" OAL Sinker Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
MI ITEM #11749272
MFR #67306886

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.15/each for your price

Overview

Mfr description
67306886 67306886 12D (5LB BX) SINKER NA
  • Sinker nails are used to fasten plywood flooring. They are countersunk and lie flush against the workpiece
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3-1/4 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    10
  • Size
    12D
  • Type
    Sinker
  • Coating
    Cement Coated
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text