Motion
67307082
11 Gauge, 1-1/4" OAL Roofing Nails Ring Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749277
MFR #67307082
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Gauge, 1-1/4" OAL Roofing Nails Ring Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749277
MFR #67307082

Mfr description
67307082 67307082 1 1/4" (1LB BX) ROOFIN
  • Roofing nails are typically shorter in length than other nail types. They are used to install roofing felt, shingles, roofing tile and sheet metal
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Length
    1-1/4 in

Details

  • Coating
    Galvanized
  • Gauge
    11
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Ring
  • Type
    Roofing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)