Motion
67307207
11 Gauge, 2" OAL Roofing Nails Ring Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749281
MFR #67307207
List Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Gauge, 2" OAL Roofing Nails Ring Shank, Grade 2 Steel, Galvanized Finish
MI ITEM #11749281
MFR #67307207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.88/each for your price

Overview

Mfr description
67307207 67307207 2" (1LB BX) ROOFING NA
  • Roofing nails are typically shorter in length than other nail types. They are used to install roofing felt, shingles, roofing tile and sheet metal
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2 in
  • Shank Type
    Ring
  • Material
    Steel
  • Gauge
    11
  • Type
    Roofing
  • Coating
    Galvanized
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text