1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67307561
11 Gauge, 2" OAL Roofing Nails Ring Shank, Grade 2 Steel, Galvanized Finish
Mi Item #
11749290
MFR #
67307561
Price
$61.18
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67307561
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67307561
11 Gauge, 2" OAL Roofing Nails Ring Shank, Grade 2 Steel, Galvanized Finish
Mi Item #
11749290
MFR #
67307561
Mfr description
67307561 67307561 2" (5LB BX) ROOFING NA
Roofing nails are typically shorter in length than other nail types. They are used to install roofing felt, shingles, roofing tile and sheet metal
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$61
.18
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Details
Coating
Galvanized
Gauge
11
Head Type
Flat
Material
Steel
Material Grade
Grade 2
Shank Type
Ring
Type
Roofing
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items