Motion
67307884
13 Gauge, 1-5/8" OAL Common Nails Annular Thread Shank, Grade 2 Steel, Blued Finish
MI ITEM #11749294
MFR #67307884
List Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Gauge, 1-5/8" OAL Common Nails Annular Thread Shank, Grade 2 Steel, Blued Finish
MI ITEM #11749294
MFR #67307884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.33/each for your price

Overview

Mfr description
67307884 67307884 1 5/8" (1LB BX) BLUED
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1-5/8 in
  • Shank Type
    Annular Thread
  • Material
    Steel
  • Gauge
    13
  • Type
    Common
  • Coating
    Blued
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text