Motion
67308049
13 Gauge, 1-1/2" OAL Drywall Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
Mi Item #11749298
MFR #67308049
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Gauge, 1-1/2" OAL Drywall Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
Mi Item #11749298
MFR #67308049

Mfr description
67308049 67308049 1 1/2" (1LB BX) DRYWAL
  • Drywall nails have a thin, broad head. They are used to fasten gypsum wallboard to wood framing members
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Length
    1-1/2 in

Details

  • Coating
    Cement Coated
  • Gauge
    13
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Smooth
  • Type
    Drywall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)