Motion
67308122
13 Gauge, 1-3/8" OAL Drywall Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
MI ITEM #11749300
MFR #67308122
List Price$56.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Gauge, 1-3/8" OAL Drywall Nails Smooth Shank, Grade 2 Steel, Cement Coated Finish
MI ITEM #11749300
MFR #67308122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.38/each for your price

Overview

Mfr description
67308122 67308122 1 3/8" (5LB BX) DRYWAL
  • Drywall nails have a thin, broad head. They are used to fasten gypsum wallboard to wood framing members
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1-3/8 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    13
  • Type
    Drywall
  • Coating
    Cement Coated
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought