Motion
67308320
13 Gauge, 1-1/2" OAL Underlayment Nails Annular Thread Shank, Grade 2 Steel, Uncoated
MI ITEM #11749303
MFR #67308320
List Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Gauge, 1-1/2" OAL Underlayment Nails Annular Thread Shank, Grade 2 Steel, Uncoated
MI ITEM #11749303
MFR #67308320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.60/each for your price

Overview

Mfr description
67308320 67308320 1 1/2" (1LB BX) ANNULA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Underlayment nails are used to fasten underlayment sheathing to subfloors.

Specifications

  • Length
    1-1/2 in
  • Shank Type
    Annular Thread
  • Material
    Steel
  • Gauge
    13
  • Type
    Underlayment
  • Coating
    Uncoated
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought