Motion
67308403
13 Gauge, 2" OAL Underlayment Nails Annular Thread Shank, Grade 2 Steel, Uncoated
MI ITEM #11749304
MFR #67308403
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Gauge, 2" OAL Underlayment Nails Annular Thread Shank, Grade 2 Steel, Uncoated
MI ITEM #11749304
MFR #67308403

Mfr description
67308403 67308403 2" (1LB BX) ANNULAR TH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Underlayment nails are used to fasten underlayment sheathing to subfloors.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Dimensions

  • Length
    2 in

Details

  • Coating
    Uncoated
  • Gauge
    13
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Annular Thread
  • Type
    Underlayment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)