Motion
67308882
9 Gauge, 3-1/2" OAL Masonry Nails Fluted Shank, Grade 2 Steel, Uncoated
MI ITEM #11749314
MFR #67308882
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Gauge, 3-1/2" OAL Masonry Nails Fluted Shank, Grade 2 Steel, Uncoated
MI ITEM #11749314
MFR #67308882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67308882 67308882 3 1/2" (1LB BX) FLUTED
  • Masonry nails are used to fasten wood to concrete
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3-1/2 in
  • Shank Type
    Fluted
  • Material
    Steel
  • Gauge
    9
  • Type
    Masonry
  • Coating
    Uncoated
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text