Motion
67308965
9 Gauge, 1-1/4" OAL Masonry Nails Fluted Shank, Grade 2 Steel, Uncoated
Mi Item #11749316
MFR #67308965
Price$84.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Gauge, 1-1/4" OAL Masonry Nails Fluted Shank, Grade 2 Steel, Uncoated
Mi Item #11749316
MFR #67308965

Mfr description
67308965 67308965 1 1/4" (5LB BX) FLUTED
  • Masonry nails are used to fasten wood to concrete
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.70/each

Specifications

Dimensions

  • Length
    1-1/4 in

Details

  • Coating
    Uncoated
  • Gauge
    9
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Fluted
  • Type
    Masonry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)